Shop All Confined Space Entry Equipment
Msa Safety
Mast, 3" Diameter, IX
Mfr # IN-2003
Zoro # G0729561
Free Shipping & Returns
$1,489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Diameter 3 in
- Tensile Strength 3,664 lb
- Material Aluminum
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # IN-2003
- Zoro # G0729561
- UPC # 641817100073
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Diameter | 3 in |
Height | 24 in |
Mast Diameter | 3 in |
Details
Item | Lower Mast Extension |
Color | Yellow |
Tensile Strength | 3,664 lb |
Material | Aluminum |
Finish | Powder Coated |
For Use With | Manhole Guard |
Weight Capacity | 360 lb |
Standards | ANSI, OSHA |
Compatible Component | Davit Arm |
Anchorage Point Rating | 5,000 lb |
Confined Space Component | Lower Mast Extension |
Brand and Series | MSA XTIRPA |
Entry Orientation | Vertical |
Series | XTIRPA |
Description
Lower Mast Extension, Height 24 in, Color Yellow, For Use With Manhole Guard, Tensile Strength 3,664 lb, Compatible Component Davit Arm, Finish Powder Coated, Confined Space Component Lower Mast Extension, Weight Capacity 360 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Diameter 3 in, Series XTIRPA, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFRIB Supply Line Fire Hose, 100 ft. L, 200 psi (G50H6RY100S)
- SIGNMISSION OSHA Sign, Keep Area Clear Of Combustible Materials, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13865)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35050)
- MSA SAFETY Workman Mounting Brackets (IN-2404)
- MSA SAFETY Davit Arm, 24" Reach, IX (IN-2210)
- MSA SAFETY Mast Extension (IN-2109)
- MSA SAFETY Upper Davit Mast, Yellow, Fiberglass (SFP675012)
- MSA SAFETY Confined Space Carrying Bag (10169369)
- MSA SAFETY Winch (10153757)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft 3-Way (022-11036)
- Msa Safety Confined Space Entry Equipment