Shop All Respirator Accessories
Msa Safety
Lens Outsert, Clear, S
Mfr # 10008907
Zoro # G7700795
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Millennium(R) CBRN Gas Mask
- Size S
- Accessory Type Clear Lens Outsert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10008907
- Zoro # G7700795
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Size | S |
Details
For Use With | Millennium(R) CBRN Gas Mask |
Item | Clear Lens Outsert |
Accessory Type | Clear Lens Outsert |
Description
Clear Lens Outsert, For Use With Millennium(R) CBRN Gas Mask
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Zip Seal Pouch-Self Adh 9in.x12 in., PK25 (ZSA-912)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-99-0901)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size M (8376K)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600VP)
- MSA SAFETY Cartridge Receptacle (460184)
- MSA SAFETY Facepiece Lens (10061632)
- MSA SAFETY Head Harness (10097807)
- MSA SAFETY Spectacle Kit (816137)
- MSA SAFETY Replacement Filter Kit, Air-Line (484923)
- MSA SAFETY Filter Cover (489353)
- ALLEGRO INDUSTRIES Fit Testing Solution, Saccharin, PK6 (2040-12K)
- Msa Safety Respirator Accessories