Shop All Lanyards and Lifelines
Msa Safety
Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel
Mfr # 63062-00E
Zoro # G9646386
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Series V-EDGE(TM)
- Weight Capacity 310 lb.
- Color Stainless Steel
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 63062-00E
- Zoro # G9646386
- UPC # 5056041512441
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Length | 8 ft. |
Lifeline Width | 1 in |
Lifeline Diameter | 3/16" |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (30YP38)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK12 (A1105KAS12GRN)
- PYRAMEX Safety Vest, Hi-Vis, Lime, Large (RVZ2410L)
- ZORO SELECT Traffic Cone, 18 In.Green (1YBW8)
- MSA SAFETY Lanyard, 6 ft., Green (10193129)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- MSA SAFETY Self Retracting Lifeline, 20 ft., Clear (63206-00A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192051)
- WERNER R530007 7ft Baseline Web Self-Retracting (R530007)
- Msa Safety Lanyards and Lifelines