Shop All Lanyards and Lifelines
Msa Safety
Leading-Edge Self Retracting Lifeline, 8 ft., Black
Mfr # 10192051
Zoro # G9646325
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Series V-EDGE(TM)
- Weight Capacity 310 lb.
- Color Black
- Material PC-ABS / Stainless Steel / Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10192051
- Zoro # G9646325
- UPC # 641817153819
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Lifeline Length | 8 ft. |
Lifeline Width | 1" |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILPG4S/11)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- HOPKINS Hopkins 12505 Griptrax Maxx Traction Mat - Carto (H22-12505)
- ROCKY BearClaw Big Kids' Waterproof 1000G Insulated Outdoor Boot, 7WI (FQ0003627)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211486)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192042)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RD-A)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219292)
- MSA SAFETY Lanyard, 3 ft., Green (10193124)
- SUPER ANCHOR SAFETY 30ft. X-Line Pneumatic Lifeline w/Snaphook (4065-30)
- Msa Safety Fall Protection