Shop All Lanyards and Lifelines
Msa Safety
Leading-Edge Self Retracting Lifeline, 8 ft., Black
Mfr # 10192048
Zoro # G9646106
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Material PC-ABS / Stainless Steel / Aluminum
- Harness Connection Steel Snap Hook
- SRL Housing Material Polycarbonate
- Visual Load Indicator V-Edge Personal Fall Limiter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10192048
- Zoro # G9646106
- UPC # 641817153789
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Lifeline Length | 8 ft. |
Lifeline Width | 1" |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Key Rings (40084)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1107KABLU)
- TILLMAN Gloves, PR (49L)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-031-NG-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NJ-O-TB)
- MSA SAFETY Vertical Ladder Lifeline Kit (30915-00)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 9 ft., Stainless Steel (10192516)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RE-A)
- 3M DBI-SALA Horizontal Lifeline, 60 ft, Blue (7605060)
- Msa Safety Lanyards and Lifelines