Shop All Lanyards and Lifelines
Msa Safety
Leading-Edge Self Retracting Lifeline, 8 ft., Black
Mfr # 10192042
Zoro # G9646316
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 ft.
- Material PC-ABS / Stainless Steel / Aluminum
- Harness Connection Steel Snap Hook
- Series V-EDGE(TM)
- SRL Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10192042
- Zoro # G9646316
- UPC # 641817153758
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Width | 1" |
Lifeline Length | 8 ft. |
Lifeline Diameter | 1/4 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-1014-L-10302)
- SICURIX MAGICARD FULL COLOR 6-PANEL MB250YMCKOK/2PK (MB250YMCKOK/2)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (48-73-7920)
- HONEYWELL NORTH Replacement Primair(TM) Hood, PK3 (PA132)
- MSA SAFETY Horizontal Lifeline, 310 lb, 100 ft (10219294)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211486)
- MSA SAFETY Lanyard, 6 ft., Gray (10190398)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PA-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- IRONWEAR 30’ Class B Leading-Edge SRL w/ Steel Snap Hook (2430-SSH-LE)
- Msa Safety Fall Protection