Shop All Lanyards and Lifelines
Msa Safety
Leading-Edge Self Retracting Lifeline, 8 ft., Black
Mfr # 10192022
Zoro # G9646079
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft.
- Material PC-ABS / Stainless Steel / Aluminum
- Harness Connection Aluminum Snap Hook
- SRL Housing Material Polycarbonate
- Visual Load Indicator V-Edge Personal Fall Limiter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10192022
- Zoro # G9646079
- UPC # 641817153604
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Width | 1" |
Lifeline Length | 8 ft. |
Lifeline Diameter | 1/4 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC U-Channel Galv Steel Sign Post, 10Ft L (P10GV)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (A010CA05)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NJ-O-TB)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSOHW-012-QC-A)
- MSA SAFETY Lanyardard, LG.Snap, Adj, Twin, 6 ft., ANSI (10191758)
- MSA SAFETY Lanyard, 6 ft., Gray (10190398)
- PEAKWORKS Vertical Lifeline, 100 ft., White (V84084100)
- Msa Safety Fall Protection