Shop All Lanyards and Lifelines
Msa Safety
Leading-Edge Self Retracting Lifeline, 8 ft., Black
Mfr # 10192009
Zoro # G9646045
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 ft.
- Material PC-ABS / Stainless Steel / Aluminum
- Harness Connection Aluminum Snap Hook
- Color Black
- Visual Load Indicator V-Edge Personal Fall Limiter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10192009
- Zoro # G9646045
- UPC # 641817153505
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Lifeline Length | 8 ft. |
Rebar Hook Gate Opening Size | 2-1/2" |
Lifeline Width | 1" |
Lifeline Diameter | 1/4 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- VIKING Size 14 Unisex Steel Rubber Boot, Black/Yellow (VW42-14)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, Small (GL2502T)
- MSA SAFETY Self Retracting Lanyard, 15.7lb cap, 30ft. (63210-00A)
- MSA SAFETY Vertical Ladder Lifeline Kit (30906-00)
- MSA SAFETY Msa® Lanyard Connector Adapter With Back D-Ring, (505318)
- MSA SAFETY Lanyardard, SM.Snap, Adj, Single, 6 ft., ANSI (10191755)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 20 ft., Black (63406-00A)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- FALLTECH Self Retracting Lifeline, 8 ft L (84108RP3)
- Msa Safety Fall Protection