Shop All Lanyards and Lifelines
Msa Safety
Leading-Edge Self Retracting Lifeline, 20 ft., Black
Mfr # 63406-00A
Zoro # G9646334
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft.
- Weight Capacity 310 lb.
- Series V-EDGE(TM)
- Color Black
- Material PC-ABS / Stainless Steel / Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 63406-00A
- Zoro # G9646334
- UPC # 5056041512335
- Country of Origin United Kingdom
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft. |
Lifeline Diameter | 3/16" |
Lifeline Width | 1 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- SIGNMISSION Danger-Confined Space Hazardous Atmosphere-10in x 14in OSHA, DS-Confined Space Hazardous Atmosphe (DS-Confined Space Hazardous Atmosphe)
- LANDAU Scrub Cargo Pants, L, Navy, Mens (8555BNPLRG)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219288)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219293)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- MSA SAFETY Lanyard, 6 ft., Black, Gray (10193554)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DB-A)
- MSA SAFETY Lanyard, 6 ft., Gray (10193560)
- HONEYWELL MILLER Rebar Chain Assembly, 24", Silver (T8221-Z7/)
- Msa Safety Fall Protection