Shop All Confined Space Entry Equipment
Msa Safety
Lateral Entry Flange
Mfr # IN-2242
Zoro # G900489476
product price: $1,605.99
/ea
Free Shipping & Returns
$1,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11 1/4 in
- For Use With MSA XTIRPA Pole Hoist System
- Color Gray
- Width 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # IN-2242
- Zoro # G900489476
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Height | 11 1/4 in |
Width | 11 1/4 in |
Length | 15 1/2 in |
Details
Material | Steel |
For Use With | MSA XTIRPA Pole Hoist System |
Item | Lateral Entry Flange |
Color | Gray |
Brand and Series | MSA Safety XTIRPA |
Confined Space Component | Flange Adapter |
Confined Space Item | Compatible with MSA XTIRPA Pole Hoist System |
Accessory Type | Lateral Entry Flange |
Includes Tie-Off Anchor Point | Yes |
Series | XTIRPA |
Description
Lateral Entry Flange, Accessory Type Lateral Entry Flange, Includes Tie-Off Anchor Point Yes, Length 15 1/2 in, Color Gray, For Use With MSA XTIRPA Pole Hoist System, Confined Space Component Flange Adapter, Material Steel, Width 11 1/4 in, Height 11 1/4 in, Series XTIRPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Off Road Diesel Bilingual Spanish (OS-DS-D-1014-VS-1125)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- CHICAGO PROTECTIVE APPAREL Welding One Finger Mitten, Split Leather Palm, PR (WSOF-CL)
- MSA SAFETY Pole Hoist, 48-72", IX (IN-2337)
- MSA SAFETY Upper Davit Mast, Yellow, Fiberglass (SFP675012)
- MSA SAFETY Confined Space Winch, 50 ft., Gal. Steel (10147301)
- MSA SAFETY Tripod (10102002)
- MSA SAFETY Mast, 3" Diameter, IX (IN-2003)
- MSA SAFETY Confined Space Carrying Bag (10169369)
- KONG USA Block Roll (81800NO00KK)
- Msa Safety Confined Space Entry Equipment