Shop All Lanyards and Lifelines
Msa Safety
Lanyard, 6 ft., Gray
Mfr # 10193941
Zoro # G9645598
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 6 ft.
- Weight Capacity 310 lb.
- Number of Legs 2
- Standards ANSI Z359.3, CSA Z259.11-17, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10193941
- Zoro # G9645598
- UPC # 641817169698
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Max. Working Length | 6 ft |
Harness Connection Gate Opening Size | 13/16 in |
Adjustable Length | No |
Rebar Hook Gate Opening Size | 2 1/2 in |
Maximum Working Length | 6 ft |
Description
Shock-Absorbing Lanyard, Color Gray, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Nylon, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Tie-Back, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Nylon, ANSI Standards Met ANSI Z359.13, ASTM Standards Met Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Sold Tags, 500/Box, Red/Black, PK500 (15161)
- KINCO Leather Gloves, Mens L, Golden, PR (50 L)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 9, 1 PR (TTP065L-090)
- VITALSOX Vitalsox VT 0810T Tennis Classic Crew Medium Weight Socks; White - Large (VT0810T_W_LG)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192051)
- MSA SAFETY Vertical Ladder Lifeline Kit (30906-00)
- MSA SAFETY Shock Absorbing Lanyard, Twin Leg, 6 ft., L, Series: V-Series (10207251)
- MSA SAFETY Lanyard, 6 ft., Gray (10190397)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Carabiner Anchor End/Back Splice Trailing End (V84013200)
- Msa Safety Lanyards and Lifelines