Shop All Confined Space Entry Equipment
Msa Safety
Joint Assembly for Hitch Mount
Mfr # A2126-07
Zoro # G700690478
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Includes Universal joint assembly attaches to hitch mount IN-2126 or IN-224 allowing for 22.5 degrees of lateral movement when attached to vehicle hitch. Usually used in conjunction with 72" hitch mount extension A2126- 09.
- Weight Capacity 250 lb
- Length 11 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # A2126-07
- Zoro # G700690478
- Country of Origin Canada
- Category Confined Space Entry Equipment
Dimensions
Length | 11 1/4 in |
Height | 4 3/8 in |
Width | 2 in |
Details
Finish | Zinc Plated |
Includes | Universal joint assembly attaches to hitch mount IN-2126 or IN-224 allowing for 22.5 degrees of lateral movement when attached to vehicle hitch. Usually used in conjunction with 72" hitch mount extension A2126- 09. |
Weight Capacity | 250 lb |
Color | Gray |
Item | Joint Assembly for Hitch Mount |
Standards | OSHA, ANSI, CSA |
For Use With | MSA Safety XTIRPA Hitch Mount System |
Sleeve Material | Steel |
Base Installation | Portable |
Hitch Mount Component | Joint Assembly |
Base Features | Core |
Entry Orientation | Vertical |
Base Material | Steel |
Brand and Series | MSA Safety XTIRPA |
Compatible Component | Vehicle Hitch Mount Base |
Confined Space Component | Universal Joint Assembly |
Description
Joint Assembly for Hitch Mount, Length 11 1/4 in, Color Gray, Width 2 in, Height 4 3/8 in, Mounting Location Vehicle Hitch, Hitch Mount Component Joint Assembly, For Use With MSA Safety XTIRPA Hitch Mount System, Compatible Component Vehicle Hitch Mount Base, Finish Zinc Plated, Confined Space Component Universal Joint Assembly, Weight Capacity 250 lb, Extension Tube Length Not Applicable, Mounting Type Hitch Pin, For Hitch Receiver Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L212Y/M)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- MONTOUR LINE Velvet Rope Green With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-PB)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-AN-10112)
- MSA SAFETY Winch (10153757)
- MSA SAFETY Mast, Yellow, Aluminum (IN-2240)
- MSA SAFETY Confined Space Kit (10163033)
- MSA SAFETY Pole Hoist, 48-72", IX (IN-2337)
- MSA SAFETY Mast Extension (IN-2109)
- MSA SAFETY Upper Davit Mast, Yellow, Fiberglass (SFP675012)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518382)
- Msa Safety Fall Protection