Shop All SCBA Respirators
Msa Safety
Industrial SCBA, Carbon, 4500 psi, Nylon
Mfr # 10215807
Zoro # G900892719
product price: $4,356.99
/ea
Free Shipping & Returns
$4,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon
- Mask Size M
- Includes Cylinder, Facepiece with Shoulder and Lumbar Pads, Hard Case, Harness
- Cylinder Pressure 4,500 psi
- Includes Mask Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10215807
- Zoro # G900892719
- UPC # 641817212769
- Country of Origin United States
- Category SCBA Respirators
Dimensions
Mask Size | M |
Details
Cylinder Material | Carbon |
Item | Industrial SCBA |
Includes | Cylinder, Facepiece with Shoulder and Lumbar Pads, Hard Case, Harness |
Cylinder Pressure | 4,500 psi |
Includes Mask | Yes |
Harness Material | Nylon |
Brand and Series | MSA G1 |
Pressure Type | High Pressure |
Includes Carrying Case | Yes |
Mask Brand and Series | MSA G1 |
Cylinder Duration | 45 min |
System Type | SCBA System |
Series | G1 |
Carrying Case Style | Hard Case |
Description
Industrial SCBA, Includes Cylinder, Facepiece with Shoulder and Lumbar Pads, Hard Case, Harness, Cylinder Duration 45 min, Mask Size M, G1, 4,500 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Contant Flow Breathing Tube (V30)
- DANNER 6-Inch Work Boot, EE, 11 1/2, Brown, PR (13879-11.5EE)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113046)
- MSA SAFETY MSA G1 Full Facepiece SCBA Respirator, Large, (10161814)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215805)
- MSA SAFETY Industrial SCBA, 30 min Cylinder Duration (816115-SP)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215806)
- 3M SCOTT Industrial SCBA, Carbon, 60 min. (ACS3A4063003101)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- 3M SCOTT Industrial SCBA, 30 min., Aluminum (IND112013100101)
- Msa Safety SCBA Respirators