Shop All SCBA Respirators
Msa Safety
Industrial SCBA, Aluminum, 2216 psi, Nylon
Mfr # 10215805
Zoro # G000892725
Free Shipping & Returns
$3,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Aluminum
- Mask Size M
- Includes Carrying Case Yes
- Brand and Series MSA G1
- System Type SCBA System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10215805
- Zoro # G000892725
- UPC # 641817212547
- Country of Origin United States
- Category SCBA Respirators
Dimensions
Mask Size | M |
Details
Cylinder Material | Aluminum |
Item | Industrial SCBA |
Includes Carrying Case | Yes |
Brand and Series | MSA G1 |
System Type | SCBA System |
Harness Material | Nylon |
Carrying Case Style | Hard Case |
Includes | Cylinder, Facepiece, Hard Case, Harness |
Series | G1 |
Cylinder Duration | 30 min |
Includes Mask | Yes |
Pressure Type | Low Pressure |
Mask Brand and Series | MSA G1 |
Cylinder Pressure | 2,216 psi |
Description
Industrial SCBA, Includes Cylinder, Facepiece, Hard Case, Harness, Cylinder Duration 30 min, Mask Size M, G1, 2,216 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH6X001200)
- CELLUCAP Bouffant Cap, PP, 28 in., Blue, PK1000 (BIXX4HSBL)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, L (J22168)
- MSA SAFETY Industrial SCBA, 30 min Cylinder Duration (816115-SP)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215806)
- MSA SAFETY MSA G1 Full Facepiece SCBA Respirator, Large, (10161814)
- 3M SCOTT Industrial SCBA, Carbon, 60 min. (ACS3A4063003101)
- 3M SCOTT Industrial SCBA, Carbon Fiber, 60 min. (IND114063100101)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- 3M SCOTT Industrial SCBA, 30 min., Aluminum (IND112013100101)
- Msa Safety Masks & Respiratory Protection