Shop All SCBA Respirators
Msa Safety
Industrial SCBA, 30 min Cylinder Duration
Mfr # 816115-SP
Zoro # G403563086
Free Shipping & Returns
$1,707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon Fiber
- Cylinder Duration 30 min
- Cylinder Pressure 3,000 psi
- System Type SCBA System
- Includes Mask No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 816115-SP
- Zoro # G403563086
- UPC # 641817040737
- Country of Origin United States
- Category SCBA Respirators
Dimensions
Mask Size | M |
Details
Item | Industrial SCBA |
Cylinder Material | Carbon Fiber |
Cylinder Duration | 30 min |
Cylinder Pressure | 3,000 psi |
System Type | SCBA System |
Includes Mask | No |
Includes | Cylinder |
Standards | NIOSH Approved |
Headgear Included | No |
Brand and Series | AirHawk |
Series | G1 SCBA |
Includes Carrying Case | No |
PSI | 3,000 |
Duration | 30 min |
Description
Industrial SCBA, Includes Cylinder, Cylinder Duration 30 min, Mask Size M, G1 SCBA, 3,000 psi Cylinder Pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (MR0191ID)
- HEAT FACTORY Headband, Orange, Universal (1760-BO)
- HARDLINE PRODUCTS Number 6 Decal, 3" Black Vinyl, PK10 (3SCBP6)
- MCR SAFETY Safety Vest, Orange, Polyester Mesh (V201)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215805)
- MSA SAFETY MSA G1 Full Facepiece SCBA Respirator, Large, (10161814)
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215806)
- 3M SCOTT Industrial SCBA, Aluminum, 30 min. (IND142013100101)
- 3M SCOTT Industrial SCBA, Carbon Fiber, 60 min. (IND114063100101)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- 3M SCOTT Industrial SCBA, 30 min., Aluminum (IND112013100101)
- Msa Safety SCBA Respirators