Shop All Hearing Protection Accessories
Msa Safety
Hygiene Kit for Earmuff
Mfr # 10193452
Zoro # G904851491
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Not Available
- Standards Not Available
- Color Not Available
- Compatible with Manufacturer Model Number 10190356, 10190357, 10190358
- Noise Reduction Rating 31 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10193452
- Zoro # G904851491
- Country of Origin Brazil
- Category Hearing Protection Accessories
Details
Item | Hygiene Kit for Earmuff |
Includes | Not Available |
Standards | Not Available |
Color | Not Available |
Compatible with Manufacturer Model Number | 10190356, 10190357, 10190358 |
Noise Reduction Rating | 31 dB |
Dielectric | Not Available |
Electrically Insulated | Not Available |
Insert Material | Not Available |
Compatible with Series | V-Gard Line |
Compatible with Brand | V-Gard(R) |
Cushion Color | Not Available |
Insert Color | Not Available |
Cushion Material | Foam |
Compatible Manufacturer Model Number | 10190356, 10190357, 10190358 |
Compatible Manufacturer Part Number | 10190356, 10190357, 10190358 |
Compatible with Manufacturer Part Number | 10190356, 10190357, 10190358 |
Compatible with Manufacturer Model Number [NEW] | 10190356, 10190357, 10190358 |
For Use with Mfr. Model Number | 10190356, 10190357, 10190358 |
For Use With Mfr. Model Number | 10190356, 10190357, 10190358 |
Description
Hygiene Kit for Earmuff, Includes Not Available, Compatible with Grainger Part Number Not Available, Cushion Material Foam, Noise Reduction Rating 31 dB, Compatible with Manufacturer Model Number 10190356, 10190357, 10190358, Compatible with Brand V-Gard(R), Dielectric Not Available, Compatible with Series V-Gard Line, Standards Not Available, Cushion Color Not Available, Electrically Insulated Not Available, Insert Color Not Available, Insert Material Not Available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 7, PR (11-812)
- TIMBERLAND PRO Size 9 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 230 PK, Blue (XC-310)
- MSA SAFETY Hygiene Kit for Earmuff (10193451)
- MSA SAFETY Hygiene Kit, F/ Supreme Pro(TM) Headsets (10061294)
- DECIBULLZ +Isolation Custom Molded Earpiece Adapter for Security/Survelience Radios (RTL-RDO-ISO-BLK)
- TR INDUSTRIAL Safety Ear Muff, ANSI S319 Approved, 10PK (TR88014-10PK)
- 3M PELTOR Hygiene Kit for X5 Earmuffs (HYX5)
- HONEYWELL UVEX Impact Sport Earmuff Sound Amplification System (UVXR-01526)
- 3M E-A-R E-A-R Roll Model 319-1003, 1/pk (319-1003)
- Msa Safety Hearing Protection