Shop All Hydraulic Filter Elements
Msa Safety
Hydraulic Filter Element, 0.1 Microns
Mfr # 711561
Zoro # G1934751
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media - Filters Fiberglass
- Micron Rating 0.1
- Max. Pressure 125 psi
- Max. Flow GPM 125
- Filter Media Borosilicate Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 711561
- Zoro # G1934751
- Country of Origin United States
- Category Hydraulic Filter Elements
Dimensions
Thread Size | 1/4 in |
Overall Height | 3.43 in |
Inside Dia. | 1 in |
Outside Dia. | 1 in |
Details
Filter Media - Filters | Fiberglass |
Micron Rating | 0.1 |
Max. Pressure | 125 psi |
Max. Flow GPM | 125 |
Item | Hydraulic Filter Element |
Filter Media | Borosilicate Microfiber |
Microns | 0.1 |
Primary Filter Removes | Contaminants |
Housing Type - Filters | Single Length |
Description
Hydraulic Filter Element, Filter Media - Filters Fiberglass, Micron Rating 0.1, Max. Flow Not Applicable, Max. Pressure 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E549)
- PIX V-Belt, Cogged 3/8 X 100 (3VX1000)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801P10NBP01, Return Line, 10 micron (ZX-MF1801P10NBP01)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40NPK1CL)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- BUYERS PRODUCTS 50 GPM Return Line Filter Head 1-1/4 Inch NPT/25 PSI Bypass (FH225)
- HYDAC HYDRAULIC FILTER ELEMENT (01260889 0660 D 020 BN4HC)
- PARKER HYDRAULIC FILTER ELEMENT (906461 40W GZ)
- PARKER Filter Element, 25 Micron, 20 GPM, 3000 PSI (925574)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (926697Q)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- Msa Safety Hydraulic Filtration