Shop All Lanyards and Lifelines
Msa Safety
Horizontal Lifeline, 60 ft., 900 lb. Weight Capacity
Mfr # 10150424
Zoro # G5875956
product price: $1,012.99
/ea
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 60 ft.
- Material Polyester and Stainless Steel
- Harness Connection Carabiner
- Tensile Strength 5000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10150424
- Zoro # G5875956
- UPC # 641817069295
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Lifeline Length | 60 ft |
Lifeline Diameter | 0.63 in |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA, Tensile Strength 5,000, Weight Capacity 600 lb, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 60 ft, Lifeline Material Polyamide, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Anchorage Point, For Use With MSA Fall Protection Harnesses and Lanyards, Includes Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-2X)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Blue (91427)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1010XLB)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PF-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192039)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSOHW-031-NE-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NJ-O-TB)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DE-A)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100531)
- Msa Safety Lanyards and Lifelines