Shop All Lanyards and Lifelines
Msa Safety
Horizontal Lifeline, 310 lb, 60 ft
Mfr # 10219293
Zoro # G807167224
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Temporary Horizontal Lifeline
- Length 60 ft.
- Standards OSHA 1926.502, OSHA 29 CFR 1910.140
- Series MSA
- Includes Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10219293
- Zoro # G807167224
- UPC # 641817221204
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Lifeline Diameter | 0.31 in |
Details
For Use With | Temporary Horizontal Lifeline |
Standards | OSHA 1926.502, OSHA 29 CFR 1910.140 |
Series | MSA |
Includes | Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner |
Item | Horizontal Lifeline |
Hardware Material | Steel, PTFE, Stainless Steel |
Weight Capacity | 310 lb |
Tensile Strength | 50 lb |
Workers per System | 2 |
Retractable | No |
Includes Tie-Off Adapters | No |
Lifeline Installation | Temporary |
Cable Sleeve Type | Trailing |
Horizontal Lifeline Component | Horizontal Lifeline System |
Required Accessories | Harness, Energy Absorbing Lanyard |
Add-On Style | Single Span |
Compatible Attachment Points | Anchor Lifeline |
Lifeline Material | Nylon, Polyester |
Includes Mounting Hardware | No |
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1926.502, OSHA 29 CFR 1910.140, For Minimum Flange Width Not Applicable, Tensile Strength 50 lb, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 60 ft, Lifeline Material Nylon, Polyester, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- EMERALD CX Cut Resist Glove, Foam Nitrile, Size 10, PR (S10NXFN-10)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (ULD-IMPC5-04-L)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- MSA SAFETY Self Retracting Lifeline, 20 ft., Clear (63206-00A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00A)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RE-A)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NC-A)
- MSA SAFETY Self Retracting Lanyards, 20 ft., Clear (63306-00A)
- MSA SAFETY Lanyard, 3 ft., Green (10193124)
- CONDOR Vertical Lifeline, 100 ft., White (G8200T)
- Msa Safety Lanyards and Lifelines