Shop All Lanyards and Lifelines
Msa Safety
Horizontal Lifeline, 310 lb, 100 ft
Mfr # 10219294
Zoro # G907167216
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1926.502, OSHA 29 CFR 1910.140
- Tensile Strength 50 lb
- Series MSA
- Workers per System 2
- For Use With Temporary Horizontal Lifeline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10219294
- Zoro # G907167216
- UPC # 641817221242
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft |
Lifeline Diameter | 0.31 in |
Details
Standards | OSHA 1926.502, OSHA 29 CFR 1910.140 |
Item | Horizontal Lifeline |
Tensile Strength | 50 lb |
Series | MSA |
Workers per System | 2 |
For Use With | Temporary Horizontal Lifeline |
Includes | Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner |
Weight Capacity | 310 lb |
Hardware Material | Steel, PTFE, Stainless Steel |
Retractable | No |
Add-On Style | Single Span |
Includes Mounting Hardware | No |
Includes Tie-Off Adapters | No |
Horizontal Lifeline Component | Horizontal Lifeline System |
Lifeline Installation | Temporary |
Required Accessories | Harness, Energy Absorbing Lanyard |
Cable Sleeve Type | Trailing |
Compatible Attachment Points | Anchor Lifeline |
Lifeline Material | Nylon, Polyester |
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1926.502, OSHA 29 CFR 1910.140, For Minimum Flange Width Not Applicable, Tensile Strength 50 lb, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 100 ft, Lifeline Material Nylon, Polyester, Mounting Type Tie-Off
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Truss Boss Anchor Kit, 420 lb. (00420)
- ANSELL VF, Cut Res glves, A5, 10, 61DD68, PR (11-755VP)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, S (70529_480-S)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0026YB)
- MSA SAFETY Lanyard, 3 ft., Green (10193124)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219288)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PE-A)
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Stainless Steel (63162-00E)
- MSA SAFETY Cable Horizontal Lifeline, 60 ft, Reusable (10219289)
- MSA SAFETY Lanyard, 6 ft., Gray (10190399)
- PEAKWORKS Restraint Lanyards - 1" (25 mm) Webbing (V815406)
- Msa Safety Fall Protection