Shop All Lanyards and Lifelines
Msa Safety
Horizontal Lifeline
Mfr # 10150413
Zoro # G7686129
product price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Gravity
- For Use With Temporary Horizontal Lifeline
- Hardware Material Steel
- Tensile Strength 15,300
- Length 30 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10150413
- Zoro # G7686129
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft. |
Lifeline Length | 30 ft |
Lifeline Diameter | 0.63 in |
Details
Series | Gravity |
For Use With | Temporary Horizontal Lifeline |
Hardware Material | Steel |
Tensile Strength | 15,300 |
Weight Capacity | 620 lb |
Item | Horizontal Lifeline |
Standards | OSHA |
Includes | Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner |
Retractable | No |
Required Accessories | Harness, Energy Absorbing Lanyard |
Includes Mounting Hardware | Yes |
Cable Sleeve Type | Trailing |
Add-On Style | Single Span |
Includes Tie-Off Adapters | Yes |
Workers per System | 2 |
Lifeline Material | Polyester |
Horizontal Lifeline Component | Horizontal Lifeline System |
Brand and Series | MSA Safety Gravity Dyna-line(R) |
Lifeline Installation | Reusable |
Compatible Attachment Points | Anchor Lifeline |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA, Tensile Strength 15,300, Weight Capacity 620 lb, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 30 ft, Lifeline Material Polyester, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Anchorage Point, For Use With Temporary Horizontal Lifeline, Includes Bypass Shuttles, Manual, Rope, Shock Absorber, Tensioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- ESS Ballistic Safety Glasses, Gray Anti-Fog, Scratch-Resistant (EE9014-08)
- BRADY Bilingual Sign, Legend: Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos (122400)
- ZORO SELECT Magnet Ring/Carabiner Kit and Chain, 10ft (72302)
- MSA SAFETY Self Retracting Lanyard, 400lb, Carabiner (VSOHW-031-NG-A)
- MSA SAFETY Adjustable Positioning Lanyard, 6 ft., Green (10201456)
- MSA SAFETY Vertical Ladder Lifeline Kit (30906-00)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RB-A)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PJ-A-TB)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-012-RA-A)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231380)
- Msa Safety Lanyards and Lifelines