Shop All Lanyards and Lifelines
Msa Safety
Horizontal Lifeline, 100 ft., 900 lb. Weight Capacity
Mfr # 10150415
Zoro # G6029021
product price: $1,052.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Material Polyester and Stainless Steel
- Harness Connection Carabiner
- Tensile Strength 5000 lb.
- Workers Per System 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10150415
- Zoro # G6029021
- UPC # 641817069202
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 100 ft. |
Lifeline Length | 100 ft |
Lifeline Diameter | 0.63 in |
Description
Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards OSHA, Tensile Strength 5,000, Weight Capacity 600 lb, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 100 ft, Lifeline Material Polyester, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Anchorage Point, For Use With MSA Fall Protection Harnesses and Lanyards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Checklite Gray Lens Safety Glasses, Gray Polycarbonate Lens (MCSCRWCL112)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1111301)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN01)
- MSA SAFETY Horizontal Lifeline, 310 lb, 100 ft (10219294)
- MSA SAFETY Self-Retracting Lifeline, 10 ft L, 1Leg (VSLEW-031-PA-A)
- MSA SAFETY Self Retracting Lifeline, 20 ft., Clear (63206-00A)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219292)
- MSA SAFETY Lanyard, 6 ft., Gray (10193560)
- MSA SAFETY Lanyard, 310 lb. Weight Capacity, Green (10191757)
- FRONTLINE Web Single Leg SRL with Steel Snap Hook End (RPW20)
- Msa Safety Fall Protection