Shop All Supplied Air System Accessories
Msa Safety
Hood, Universal, Tychem(R), PK20
Mfr # 10095745
Zoro # G6471604
Free Shipping & Returns
$3,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OptimAir TL PAPR
- Material Tychem(R) SL
- Lens Material Plastic
- Standards NIOSH Approved
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 10095745
- Zoro # G6471604
- UPC # 641817042007
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Mask Size | Universal |
Size | Universal |
Details
Item | Double Bib Hood |
For Use With | OptimAir TL PAPR |
Material | Tychem(R) SL |
Lens Material | Plastic |
Standards | NIOSH Approved |
Color | White |
Hood Material | Tychem SL |
Description
Double Bib Hood, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, M, Black Glove Coating, PR (3011-M (8))
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- LACROSSE Size 8 Men's Steel Hip Wader, Black (24009091)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1-1/2 In (358-1561511)
- MSA SAFETY Exhalation Valve Cover (82382)
- MSA SAFETY Exhalation Valve (78703)
- MSA SAFETY Push to Connect Adapter (10065329)
- MSA SAFETY Supplied Air Respirator, Full Facepiece (10093988)
- MSA SAFETY Exhalation Valve Seat (461958)
- MSA SAFETY Inhalation Valve Seat (459711)
- CLEMCO CPF 20 Air Line Filter Assembly (3578)
- Msa Safety Masks & Respiratory Protection