Shop All PAPR Accessories
Msa Safety
Hood, Universal Mask Size, White, PK20
Mfr # 10095741
Zoro # G7645207
product price: $3,126.99
/pk 20, $156.35/ea
Free Shipping & Returns
$3,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem(R) QC
- For Use With MSA(R) PAPR
- Color White
- Suspension None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10095741
- Zoro # G7645207
- Country of Origin United States
- Category PAPR Accessories
Details
Material | Tychem(R) QC |
For Use With | MSA(R) PAPR |
Item | Hood |
Color | White |
Suspension | None |
Description
Hood, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- HONEYWELL UVEX Hardhat Adapter, For UVEX TURBOSHIELD (S9510)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- MSA SAFETY Fit Testing Kit, Bitrex (697444)
- MSA SAFETY Breathing Tube, Hard Plastic (10068129)
- MSA SAFETY Hood, Universal Mask Size, White, PK4 (10083329)
- MSA SAFETY Rechargeable Lithium Ion Battery Pack (10076109)
- MSA SAFETY Battery Charger (10076107)
- MSA SAFETY 4 Hour NiMH Battery (10076108)
- 3M SPEEDGLAS Heavy-Duty Breathing Tube, 33 In., PU (SG-40W)
- Msa Safety PAPR Accessories