Shop All Hard Hats
Msa Safety
HELMET, V-GARD H2(TM), MIPS, NOVENT, WHITE
Mfr # 10242822
Zoro # G712485918
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material ABS
- Fits Hat Size 53 to 63
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10242822
- Zoro # G712485918
- UPC # 641817337967
- Country of Origin China
- Category Hard Hats
Dimensions
Fits Hat Size | 53 to 63 |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | ABS |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1 |
High Temperature Test Met | Yes |
CSA Type | 2 |
ANSI Electrical Class | E |
ANSI Classification | Type 2, Class E |
ANSI Impact Type | 2 |
Weight | 1.168 lb |
Chin Strap | Yes |
Application | Confined Space, Construction, General Industry, Rescue, Working-At-Heights |
CSA Class | E |
Low Temperature Test Met | No |
Description
Safety Helmet, ANSI Classification Type 2, Class E, Head Protection Style Helmet, Fits Hat Size 53 to 63, Head Protection Material ABS, Head Protection Venting No, Weight 1.168 lb, Low Temperature Test Met No, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.