Shop All Earmuffs
Msa Safety
Helmet Mounted Earmuff, V-Gard, Yellow
Mfr # 10190357
Zoro # G105574533
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Color Yellow
- Features MSA Sealing Rings, Foam-Injected Ear Pads, Recessed Interior Foam, Upgraded Fork Design, Vertical Adjustment, Works with Existing MSA Visors and Frames
- For Use With Cap-Style Hard Hats
- Standards ANSI S12.6-2008, ANSI S3.19-1974, AS/NZ S1270:2002, CSA Class A, EN 352-3:2002
- Noise Reduction Rating 27 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10190357
- Zoro # G105574533
- Country of Origin Brazil
- Category Earmuffs
Details
Band Color | Yellow |
Features | MSA Sealing Rings, Foam-Injected Ear Pads, Recessed Interior Foam, Upgraded Fork Design, Vertical Adjustment, Works with Existing MSA Visors and Frames |
For Use With | Cap-Style Hard Hats |
Standards | ANSI S12.6-2008, ANSI S3.19-1974, AS/NZ S1270:2002, CSA Class A, EN 352-3:2002 |
Noise Reduction Rating | 27 dB |
Compatible Manufacturer Model Number | V-Gard Line |
Series | V-Gard |
Cushion Material | Foam |
Item | Helmet Mounted Earmuff |
Weight | 0.331 lb |
Cup Color | Yellow/Black |
Foldable | No |
Earmuff Type | Electrically Insulated |
Description
Helmet Mounted Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 27 dB, Cushion Material Foam, Compatible Manufacturer Model Number V-Gard Line, For Use With Cap-Style Hard Hats, Cup Color Yellow/Black, Series V-Gard, Standards ANSI S12.6-2008, ANSI S3.19-1974, AS/NZ S1270:2002, CSA Class A, EN 352-3:2002, Band Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, M, PR (2051-M (8))
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29089)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C66)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 25 dB, Soprano, Green (10034487)
- MSA SAFETY Over-the-Head Ear Muffs, 28 dB, left/RIGHT, Yellow (10087399)
- MSA SAFETY Over-the-Head Electronic Ear Muffs, 19 dB, Supreme Pro, Black (10061285)
- MSA SAFETY Over-the-Head Ear Muffs, 25 dB, left/RIGHT, Blue (10087426)
- MSA SAFETY Helmet Mounted Earmuff, V-Gard, Green (10190356)
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- MAGID Headband Ear Muffs, 25 (IHMRBA615)
- Msa Safety Hearing Protection