Shop All Hard Hats
Msa Safety
Hard Hat, Type 1, Class E, White
Mfr # 475358 BL16708 F
Zoro # G3944961
product price: $17.99
/ea
Sold in multiples of 20 for $359.80
$359.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Color White
- Hard Hat ANSI Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 475358 BL16708 F
- Zoro # G3944961
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Cap |
Head Protection Material | Polyethylene |
Color | White |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 1, Class E |
Graphics | Yes |
Shell Material | Polyethylene |
Suspension | Ratchet |
Style | Cap |
Description
Hard Hat, ANSI Classification Type 1, Class E, Fits Hat Size 6-1/2 to 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1225-NA_14x10 (U7-1225-NA_14x10)
- DURHAM MFG Safety Cabinet, Manual Close, 12 gal., Yellow (1012ML-50)
- BRADY (M) HMIG CHEM ID AS (46881)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 60gal (RC1)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (454730)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10155230)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point) (454623)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Green (91584)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (454736)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Bright Lime Green (815565)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- Msa Safety Hard Hats