Shop All Hard Hats
Msa Safety
Hard Hat, Type 1, Class E, White
Mfr # 463942 BL28768 F BL28769 B
Zoro # G3945205
product price: $14.85
/ea
Sold in multiples of 20 for $297.00
$297.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Cap
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Suspension Adjustment Type Staz-on
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 463942 BL28768 F BL28769 B
- Zoro # G3945205
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Cap |
Head Protection Material | Polyethylene |
Suspension Adjustment Type | Staz-on |
Color | White |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 1, Class E |
Graphics | Yes |
Description
Hard Hat, ANSI Classification Type 1, Class E, Fits Hat Size 6-1/2 to 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, White, Matte (M5C-1000-461)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401165)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-XL)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 5 (PAN3P/9180AP531-05)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10074084)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (477484)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (466356)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Blue (10215839)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Yellow (91585)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (33RDR)
- Msa Safety Head Protection