Shop All Earmuffs
This Product is Discontinued
Msa Safety
Hard Hat Mounted Ear Muffs, 23 dB, SoundControl XLS, Red (Discontinued)
Mfr # 10061535
Zoro # G4094627
This Product is Discontinued
Key Features
- Color Red
- Series SoundControl XLS
- Noise Reduction Rating 23 dB
- Ear Muff Style Hard Hat Mounted
- Cushion Material Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10061535
- Zoro # G4094627
- Country of Origin Sweden
- Category Earmuffs
Details
Item | Ear Muffs |
Color | Red |
Series | SoundControl XLS |
Noise Reduction Rating | 23 dB |
Ear Muff Style | Hard Hat Mounted |
Cushion Material | Foam |
Dielectric | Yes |
Protection Type | Passive |
Standards | ANSI S3.19-1974, CSA Class A |
Features | Spring Design, Offers Low Pressure and High Level of Comfort, 3 Wearing Positions |
Weight | 0.5 lb |
Compatible Earmuff | XLS Hygiene Kit |
Hard Hat Style | Cap |
For Use With | MSA Slotted Front-Brim Hard Hats |
Earmuff Type | Electrically Insulated |
Foldable | No |
Band Color | Black |
Band Material | Polymer |
Cup Color | Red |
Compatible Manufacturer Model Number | 10061537 |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 23 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number 10061537, For Use With MSA Slotted Front-Brim Hard Hats, Cup Color Red, Series SoundControl XLS, Earmuff Type Rigid, Standards ANSI S3.19-1974, CSA Class A, Band Color Black, Band Material Polymer, Features Removable Ear Cushions, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.