Shop All Chisels
Msa Safety
Hands-Off Chisel Grip
Mfr # 10040018
Zoro # G010947415
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Vibration Absorbing Technology
- Finish Thermoplastic Elastomer
- Overall Length 6 7/8 in to 8 9/16 in
- Overall Width 1 97/100 in
- For Use With Chisels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10040018
- Zoro # G010947415
- UPC # 641817004067
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Overall Length | 6 7/8 in to 8 9/16 in |
Overall Width | 1 97/100 in |
Details
Item | Hands Off Chisel Grip |
Features | Vibration Absorbing Technology |
Finish | Thermoplastic Elastomer |
For Use With | Chisels |
Description
Hands Off Chisel Grip, For Use With Chisels, Overall Length 6 7/8 in to 8 9/16 in, Features Vibration Absorbing Technology, Finish Thermoplastic Elastomer, Overall Width 1 97/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Bit Holder (452947-8)
- DIABLO Demo Demon 1/2 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4010)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/4x18x23in, 4-Cutter (83717)
- KRAFT TOOL Pointing Trowel w/ProForm, 5" x 2-1/2 (GG424PF)
- MSA SAFETY MSA 454-10040018 6" Chisel Grip Hand off Chisel Grips (454-10040018)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- MAYHEW STEEL PRODUCTS CHISEL COLD 3/4" X 12" LONG (MY10213)
- MAYHEW STEEL PRODUCTS CHISEL FLOORING CHISEL 2-1/2" (MY12310)
- DEWALT DEWALT WOOD CHISEL 5/8"" (DWHT16853)
- IRWIN Hand Chisel, 1 In. x 4-1/4 In. (1768777)
- URREA 1/4'' Non-Sparking Cold Cut Chisel (UH86A-1/4)
- Msa Safety Cutting and Shaping Tools