Shop All Reusable Respirators
Msa Safety
Half Mask Respirator Kit, M, Black, NIOSH Rating: P100
Mfr # 4LR37-4LR74
Zoro # G8211789
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Cartridges Included 10
- Head Harness Material Thermoplastic Elastomer
- Facepiece Material Hycar Rubber
- Standards NIOSH 42 CFR 84
- Respirator Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 4LR37-4LR74
- Zoro # G8211789
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Number of Cartridges Included | 10 |
Head Harness Material | Thermoplastic Elastomer |
Facepiece Material | Hycar Rubber |
Standards | NIOSH 42 CFR 84 |
Respirator Connection Type | Threaded |
Includes | (10) P100 Filter |
Disposable/ Reusable | Reusable |
Color | Black |
Configured For | Cartridges, Filters |
Cartridges Included | Yes |
Item | Half Mask Respirator Kit |
Series | Comfo Classic |
Mask Headstrap Type | Standard |
NIOSH Rating | P100 |
Description
Half Mask Respirator Kit, Comfo Classic Series, M, Includes (10) P100 Filter, Facepiece Material Hycar Rubber, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON MFG Horizon Mfg. 4 Pair Boot Rack, 1004, Black, 35"L (1004)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKCA5-05-XL)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- KASK Merino Winter Cap Zenith X, Outer Mater (WPA00009)
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10119574)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (471310)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083788)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, L (10084828)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, S (808075)
- MSA SAFETY Full Face Respirator, L, Bayonet, Hycar (10075921)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- Msa Safety Reusable Respirators