Shop All Reusable Respirators
Msa Safety
Half Mask Respirator Kit, M, Black
Mfr # 4LR36-4MG03
Zoro # G8211387
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Number of Cartridges Included 6
- Facepiece Material Silicone
- Standards NIOSH 42 CFR 84
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 4LR36-4MG03
- Zoro # G8211387
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Standard |
Number of Cartridges Included | 6 |
Item | Half Mask Respirator Kit |
Facepiece Material | Silicone |
Standards | NIOSH 42 CFR 84 |
Color | Black |
Cartridges Included | Yes |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Threaded |
Includes | (6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge |
Series | Comfo Classic |
Head Harness Material | Thermoplastic Elastomer |
Configured For | Cartridges, Filters |
Mask Headstrap Type | Standard |
Face Seal Material | Silicone |
NIOSH Rating | Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) |
Description
Half Mask Respirator Kit, Comfo Classic Series, M, Includes (6) Chlorine Dioxide (CD), Chlorine (CL), Hydrogen Chloride (HC), Hydrogen Sulfide (HS), Organic Vapor (OV), P100, Sulfur Dioxide (SD) Combination Cartridge, Facepiece Material Silicone, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SB2820ST)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, X-Large (GL4505T)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XXXL)
- ACCUFORM Restricted Area Sign, 10 in Height, 14 in Width, Recycled Plastic, Rectangle, English (MADC503VP)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083784)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (471310)
- MSA SAFETY Half Mask Respirator Kit, M, Black (5JGE6-4LN02)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (471298)
- MSA SAFETY Half Mask Respirator, Blue, P100, S (10218527)
- 3M 3M Full Facepiece Reusable Respirator 7800 Series, Without Filters, Lg (51138542597)
- Msa Safety Masks & Respiratory Protection