Shop All Reusable Respirators
Msa Safety
Half Mask Respirator Kit, M, Black
Mfr # 10X302-4LN01
Zoro # G8211999
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Facepiece Material Silicone
- Cartridges Included Yes
- Includes (2) Organic Vapor (OV), P100 Combination Cartridge
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10X302-4LN01
- Zoro # G8211999
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Half Mask Suspension Type | Drop Down |
Facepiece Material | Silicone |
Cartridges Included | Yes |
Includes | (2) Organic Vapor (OV), P100 Combination Cartridge |
Color | Black |
Standards | NIOSH |
Head Harness Material | Lycra(R), Polyester, Polyoxymethylene, Polypropylene |
Configured For | Cartridges, Filters |
Respirator Connection Type | Threaded |
Item | Half Mask Respirator Kit |
Disposable/ Reusable | Reusable |
Number of Cartridges Included | 2 |
Series | Advantage 420 |
NIOSH Rating | Organic Vapor (OV), P100 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Advantage 420 Series, M, Includes (2) Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Goggle Retainer, For Use With Hard Caps Black (459458)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- DAMASCUS GEAR Tactical Glove, M, Black, Leather, PR (ATX95)
- MSA SAFETY Half Mask Respirator Kit, M, Black, Series: Advantage 420 (5JGE6-4LN01)
- MSA SAFETY MSA Ultra Elite™ Respirator, M (493020)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (6JR28-4LN03)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (480267)
- MSA SAFETY MSA Advantage™ 200 Half Mask, M (815692)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (4LR32-4LN08)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Lg (50051131370833)
- Msa Safety Reusable Respirators