Shop All Reusable Respirators
Msa Safety
Half Mask Respirator Kit, L, Blue
Mfr # 6JR28-4LN08
Zoro # G8212638
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Configured For Cartridges, Filters
- Color Blue
- Respirator Connection Type Bayonet
- Disposable/ Reusable Reusable
- Head Harness Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 6JR28-4LN08
- Zoro # G8212638
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Configured For | Cartridges, Filters |
Color | Blue |
Respirator Connection Type | Bayonet |
Disposable/ Reusable | Reusable |
Head Harness Material | Thermoplastic Rubber |
Includes | (2) P100 Filter |
Cartridges Included | Yes |
Standards | NIOSH 42 CFR 84, AS/NZS 1716:2003 |
Number of Cartridges Included | 2 |
Item | Half Mask Respirator Kit |
Facepiece Material | Thermoplastic Rubber |
Series | Advantage 200 LS |
NIOSH Rating | P100 |
Mask Headstrap Type | Standard |
Description
Half Mask Respirator Kit, Advantage 200 LS Series, L, Includes (2) P100 Filter, Facepiece Material Thermoplastic Rubber, Head Harness Material Thermoplastic Rubber, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 11, 1 PR (53-001)
- PIP Split Leather Palm, Bk/Rd Striped, XL, PK12 (84-7532/XL)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- MSA SAFETY Ultra Elite Full Face Respirator, , L (10016757)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, L (10083790)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, S (10084690)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815696)
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR10-4MG01)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large (6300)
- Msa Safety Reusable Respirators