Shop All Reusable Respirators
Msa Safety
Half Mask Respirator Kit, L, Black
Mfr # 5JGE7-4LN08
Zoro # G8210300
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Cartridges Included Yes
- Color Black
- Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene
- Standards NIOSH 42 CFR 84, AS/NZS 1716:2003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 5JGE7-4LN08
- Zoro # G8210300
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Half Mask Suspension Type | Drop Down |
Item | Half Mask Respirator Kit |
Cartridges Included | Yes |
Color | Black |
Head Harness Material | Lycra(R), Polyester, Polyoxymethylene, Polypropylene |
Standards | NIOSH 42 CFR 84, AS/NZS 1716:2003 |
Facepiece Material | Silicone |
Number of Cartridges Included | 2 |
Respirator Connection Type | Bayonet |
Series | Advantage 420 |
Disposable/ Reusable | Reusable |
Configured For | Cartridges, Filters |
Includes | (2) P100 Filter |
Mask Headstrap Type | Drop Down |
NIOSH Rating | P100 |
Description
Half Mask Respirator Kit, Advantage 420 Series, L, Includes (2) P100 Filter, Facepiece Material Silicone, Head Harness Material Lycra(R), Polyester, Polyoxymethylene, Polypropylene, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Gray, Polyester (GRPCP913X10-GY)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK (90331-PK)
- BRADLEY Eyewash Bowl, SS (187-053)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2 In (8AA82)
- MSA SAFETY Full Face Respirator, L, Threaded, Silicone (493116)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, M (10083794)
- MSA SAFETY MSA Advantage™ 200 Half Mask, L (815700)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10075915)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, L (10083802)
- MSA SAFETY Half Mask Respirator Kit, L, Black (4LR30-4MG01)
- MILLER ELECTRIC Half Mask Respirator, LPR-100, Includes Two P100 Filters, Medium/Large (ML00895)
- Msa Safety Reusable Respirators