Shop All Reusable Respirators
Msa Safety
Half Mask Respirator Kit, L, Black
Mfr # 4LR10-4MG01
Zoro # G8211335
original price:
$276.96
18% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Facepiece Material Silicone
- Configured For Cartridges, Filters
- Standards NIOSH 42 CFR 84
- Includes (6) Organic Vapor (OV), P100 Combination Cartridge
- Cartridges Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 4LR10-4MG01
- Zoro # G8211335
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Facepiece Material | Silicone |
Configured For | Cartridges, Filters |
Standards | NIOSH 42 CFR 84 |
Includes | (6) Organic Vapor (OV), P100 Combination Cartridge |
Cartridges Included | Yes |
Series | Comfo Classic |
Respirator Connection Type | Threaded |
Head Harness Material | Thermoplastic Elastomer |
Color | Black |
Number of Cartridges Included | 6 |
Item | Half Mask Respirator Kit |
Disposable/ Reusable | Reusable |
Mask Headstrap Type | Standard |
NIOSH Rating | Organic Vapor (OV), P100 |
Description
Half Mask Respirator Kit, Comfo Classic Series, L, Includes (6) Organic Vapor (OV), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Threaded, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466Z31 (466Z31)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait (OS-NS-A-1218-V-14695)
- VF IMAGEWEAR Flame Resistant Lab Coat, Light Blue, Cotton, S (KEL2LB RG S)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14006-08)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, M (808074)
- MSA SAFETY Full Face Respirator, M, Black (10188955)
- MSA SAFETY Advantage(TM) 3000 Respirator, L (10028997)
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083796)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (4LR32-4LN02)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, S (808075)
- MSA SAFETY MSA Advantage™ 420 Half Mask, M (10102183)
- Msa Safety Masks & Respiratory Protection