Shop All Reusable Respirators
Msa Safety
Half Mask Respirator, Blue, P100, L
Mfr # 10218529
Zoro # G202673344
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Harness Material Polyethylene
- Respirator Connection Type Bayonet
- Configured For Cartridges
- Mask Headstrap Type Standard
- NIOSH Rating P100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10218529
- Zoro # G202673344
- UPC # 641817219751
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Head Harness Material | Polyethylene |
Respirator Connection Type | Bayonet |
Configured For | Cartridges |
Mask Headstrap Type | Standard |
NIOSH Rating | P100 |
Color | Blue |
Disposable/ Reusable | Reusable |
Item | Half Mask Respirator |
Number of Cartridges Included | 0 |
Includes Speaking Diaphragm | Yes |
Face Seal Material | Elastomeric |
Facepiece Material | Elastomeric |
Standards | NIOSH |
Series | Advantage |
Cartridges Included | No |
Description
Half Mask Respirator, Advantage Series, L, Cartridges Included No, Facepiece Material Elastomeric, Respirator Connection Type Bayonet, Configured For Cartridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 12, 1 Pair (GK011B/12)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Orange (X5007V-ANSI)
- SIGNMISSION OSHA Danger Sign, Hot SurfaceBurn Hazard Impact, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2409)
- RUBBER-CAL "Block-Grip" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-011-6PK)
- MSA SAFETY Half Mask Respirator, Blue, P100, M (10218528)
- MSA SAFETY Half Mask Respirator, Blue, P100, S (10218527)
- MSA SAFETY Advantage(TM) 3000 Respirator, L (10028997)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- MSA SAFETY Full Face Respirator, M, Threaded, Hycar (10037648)
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- 3M 3M™ Ultimate FX Full Face Respirator, S (FF-401)
- Msa Safety Masks & Respiratory Protection