Shop All Reusable Respirators
Msa Safety
Half Mask Respirator
Mfr # 10217165
Zoro # G600906143
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Harness Material Thermoplastic Elastomer
- Number of Cartridges Included 0
- Mask Size S
- Respirator Connection Type Bayonet
- Series Advantage 290 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10217165
- Zoro # G600906143
- UPC # 641817214039
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Head Harness Material | Thermoplastic Elastomer |
Number of Cartridges Included | 0 |
Respirator Connection Type | Bayonet |
Series | Advantage 290 Series |
Cartridges Included | No |
NIOSH Rating | P100 |
Facepiece Material | Elastomer |
Item | Half Mask Respirator |
Configured For | Filters |
Disposable/ Reusable | Reusable |
Description
Half Mask Respirator, Advantage 290 Series Series, S, Cartridges Included No, Facepiece Material Elastomer, Respirator Connection Type Bayonet, Configured For Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Parking Fire Lane Sign 12" x 18" (A11059)
- 5.11 Watch Cap, Beene, OD Green, L/XL (89250)
- MECHANIX WEAR Drivers, 8, Brown Leather, PR (CWKLD-75-008)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Micro-Foam Nitrile/Polyurethane Palm Coating, M (BW4040)
- MSA SAFETY Half Mask Respirator Kit, M, Black, Series: Advantage 420 (5JGE6-4LN01)
- MSA SAFETY MSA Advantage™ 200 Half Mask, M (815692)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, M (808074)
- MSA SAFETY Half Mask Respirator Kit, L, Blue (4LR32-4LN03)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, M (10083782)
- MSA SAFETY MSA Comfo™ Classic Half Mask, S (808072)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- Msa Safety Masks & Respiratory Protection