Shop All Faceshields and Visors
Msa Safety
Half-Face Spectacle, 0.098" Thickness
Mfr # 10194820
Zoro # G4430720
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- Lens Coating Anti-Fog, Anti-Scratch
- Visor Thickness 0.098 in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10194820
- Zoro # G4430720
- UPC # 641817160718
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 4 3/4 in |
Visor Width | 9 1/4 in |
Details
Item | Half-Face Spectacle |
Visor Color | Clear |
Visor Material | Polycarbonate |
Lens Coating | Anti-Fog, Anti-Scratch |
Visor Thickness | 0.098 in |
Dielectric Protection | Yes |
Standards | ANSI/ISEA Z87.1-2015 +, CSA Z94.3, EN 166 1BT |
Features | Contoured for Closer Fit, Dual Pivot Hinge for Low Profile to Improve Balance and Wind Resistance, Frameless Design, Simple Push Button Donning and Doffing |
Includes | Half- Face Spectacle |
Disposable/ Reusable | Reusable |
Includes Anti-Fog Visor Coating | Yes |
Face Shield Type | Face Shield Assembly |
Includes Secondary Flip Down Shaded Visor | No |
Welding Shade Designation | Not Rated for Welding Use |
Compatible with Brand | V-Gard(R) |
Includes Anti-Static Visor Coating | No |
Application | Confined Space, Construction, General Industry, Rescue, Working at Heights |
Includes Scratch-Resistant Visor Coating | Yes |
Description
Half-Face Spectacle, Application Confined Space, Construction, General Industry, Rescue, Working at Heights, Compatible with Brand V-Gard(R), Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Features Contoured for Closer Fit, Dual Pivot Hinge for Low Profile to Improve Balance and Wind Resistance, Frameless Design, Simple Push Button Donning and Doffing, Includes Half- Face Spectacle, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, M/8, Sandy, PR (CHNP5-03-M)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (730-10)
- 3M DBI-SALA Swaged Cable, 60 ft, 620 lb Weight Capacity, Silver (6104060)
- MSA SAFETY SAFETY WORKS Headgear with Faceshield, Adjustable Headgear (10103487)
- MSA SAFETY Faceshield Bracket and Visor, Clear (10118697)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115840)
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115860)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115854)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10121267)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- Msa Safety Faceshields and Visors