Shop All Hard Hat Accessories
Msa Safety
H1 Flame Resistant Chinstrap, For Use With MSA Hard Hats Black
Mfr # 10220915
Zoro # G505347416
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Attachment Points 4
- Chin Strap Material Nomex
- For Use With MSA Hard Hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10220915
- Zoro # G505347416
- UPC # 641817220931
- Country of Origin Mexico
- Category Hard Hat Accessories
Details
Item | H1 Flame Resistant Chinstrap |
Color | Black |
Number of Attachment Points | 4 |
Chin Strap Material | Nomex |
For Use With | MSA Hard Hats |
Description
H1 Flame Resistant Chinstrap, For Use With MSA Hard Hats, Number of Attachment Points 4, Color Black, Chin Strap Material Nomex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Oxygen 50 to 55 psi, to3/4 In (86328)
- CORDOVA Polyurethane Coated Machine-Knit Gloves, Cor-Brite, Yellow, L, 12PK (6901L)
- SIGNMISSION ANSI Sign, Fire Extinguisher, Bilingual, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-Misc-D-710-L-19737)
- 5.11 Rain Pant, Mens, M/L, Black, 35-1/2Inseam (48057)
- MSA SAFETY Slot Adaptors, For Use With Mfr. No. 10115730, 10121266, 10115821, and 10121267 Black, 2 PR (10117496)
- MSA SAFETY Chin Strap, For Use With Novent/Bivent Hard Hats Black (10194766)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hat Black, 5 PK (10171103)
- MSA SAFETY Chin Strap, For Use With Vanguard Hard Hats Black (804629)
- MSA SAFETY Susp, staz-on Skull Lg (468096)
- MSA SAFETY Chinstrap, v-gard, 4pt, pkgd, 10/bag (10124238)
- 3M Clip, For Use With Hard Hats Transparent, 10 PK (46448-00000)
- Msa Safety Hard Hat Accessories