Shop All Gas Detection Accessories
Msa Safety
Gas Detector, Sulfur Dioxide
Mfr # 10153985
Zoro # G7083072
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Sulfide, Sulfur Dioxide
- For Use With MSA Calibration Gas
- Sensor Range 0 to 20 ppm
- Temp. Range -40 Degrees to +60 Degrees C, -40 Degrees to 140 Degrees F
- Resolution 0.1 ppm vol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10153985
- Zoro # G7083072
- UPC # 641817074107
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Overall Width | 2.36 in |
Overall Depth | 3.47 in |
Manufacturer Warranty Length | 3 yr |
Overall Height | 3.47 in |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Hydrogen Sulfide, Sulfur Dioxide, Communication Protocol Peer to Peer, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Volume Level 95 dB @ 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Folding Earmuff Black (90563H1-DC)
- MAGID GPD510 DROC Polyurethane Palm Coated Gloves Cut Level 2 ShrinkWrapped for Vending Use (SWGPD5109)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 7 (B101/9980P910-07)
- 2W INTERNATIONAL Elastic Back Support Belt, Large (BSB3400 L)
- MSA SAFETY Replacement Sensor, Oxygen (10106729)
- MSA SAFETY Automated Test System, 100-240VAC (10128626)
- MSA SAFETY Tubing, 10 ft. (10153103)
- MSA SAFETY Calibration Gas Cylinder Stand, 24 In Dia (10125135)
- MSA SAFETY Automated Test System, 12Hx8Lx6-1/2W In. (10128625)
- MSA SAFETY Sample Line, PTFE, 25 -ft. (10049057)
- MSA SAFETY Automated Test System, 100-240VAC (10128642)
- Msa Safety Gas Detection Accessories