Shop All Single-Gas Detectors
Msa Safety
Gas Detector, Gray, NO2, 0 to 50 ppm
Mfr # 10154078
Zoro # G9243911
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Nitrogen Dioxide
- Operating Temp. Range -10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F), -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
- Gas Type NO2
- Alarm Setting Adjustable
- Standards ATEX FTZU II 2G Ex ia IIC, CSA Certified, CSA 22.2 no. 157, FTZU Ex ia IIC, IEC, UL 913
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10154078
- Zoro # G9243911
- UPC # 641817074206
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 13/32 in |
Width | 2 13/64 in |
Depth | 1 29/32 in |
Manufacturer Warranty Length | 3 yr |
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Nitrogen Dioxide, Communication Protocol Peer to Peer, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 1 yr
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (KKC4-02-S)
- PORTWEST Hi-Vis Two-Tone Bomber Jacket, Med (US363)
- KIDDE Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft, Horn Audible Alert, 9V (PI 9010)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2800N95)
- MSA SAFETY Single Gas Detector, Oxygen (10074137)
- MSA SAFETY Gas Detector, Single, NH3, (25, 50), Charcoal (10154079)
- INDUSTRIAL SCIENTIFIC Docking Station, Ventis MX4, (3) Port/USB (18109327-031)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N40)
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- MPOWER UNI O2 25.0% Long Battery Life UL Class I/II/III (MP100-O2-25)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Glovebox Oxygen Deficiency Monitor (99021)
- Msa Safety Single-Gas Detectors