Shop All Multi-Gas Detectors
Msa Safety
Gas Detection Maintenance Kit, 8 in. L
Mfr # 10165285
Zoro # G1883205
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Status Indicator No
- Power Source Manual/Non-Powered
- Diameter 4 in
- For Use With Mfr. No. 10165445, Mfr. No. 10165446
- Includes Cleaner, Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10165285
- Zoro # G1883205
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Diameter | 4 in |
Overall Length | 8 in |
Overall Height | 1 in |
Overall Depth | 1 in |
Overall Width | 5 in |
Outside Diameter | 4 in |
Details
Item | Maintenance Kit |
Status Indicator | No |
Power Source | Manual/Non-Powered |
For Use With | Mfr. No. 10165445, Mfr. No. 10165446 |
Includes | Cleaner, Manual |
Accessory Type | Gas Detection Maintenance Kit |
Series | ALTAIR 5X |
Description
Maintenance Kit, Product Type Maintenance Kit, Series ALTAIR 5X, Outside Diameter 4 in, Overall Depth 1 in, For Use With Mfr. No. 10165445, Mfr. No. 10165446, Includes Cleaner, Manual, Overall Height 1 in, Overall Length 8 in, Overall Width 5 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 13 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX130XXX)
- HONEYWELL NORTH Y Breathing Tube Sheath Cover, Poly, PK30 (CA114)
- NEVS 3/4" wide x 500" Rainbow Labeling Tape (TC-75-RNBW)
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, Yellow, 300 psi (45DV09)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178571)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178559)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- MSA SAFETY Gas Detection Maintenance Kit, 6 in. L (10165247)
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (A-ALT5X-ALKB100C020)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- Msa Safety Multi-Gas Detectors