Shop All Multi-Gas Detectors
Msa Safety
Gas Detection Maintenance Kit, 6 in. L
Mfr # 10165247
Zoro # G1883178
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual/Non-Powered
- Diameter 1 1/4 in
- Includes Cell Assembly, Cotton Filter, Filter Cap, Re-closable Bag, Sensor Spacer, Teflon Filter, Tweezers
- For Use With Mfr. No. 10165445, Mfr. No. 10165446
- Status Indicator No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10165247
- Zoro # G1883178
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Diameter | 1 1/4 in |
Overall Height | 0.5 in |
Overall Length | 6 in |
Overall Width | 4 in |
Outside Diameter | 1.25 in |
Overall Depth | 0.5 in |
Details
Item | Maintenance Kit |
Power Source | Manual/Non-Powered |
Includes | Cell Assembly, Cotton Filter, Filter Cap, Re-closable Bag, Sensor Spacer, Teflon Filter, Tweezers |
For Use With | Mfr. No. 10165445, Mfr. No. 10165446 |
Status Indicator | No |
Accessory Type | Gas Detection Maintenance Kit |
Series | ALTAIR 5X |
Description
Maintenance Kit, Product Type Maintenance Kit, Series ALTAIR 5X, Outside Diameter 1.25 in, Overall Depth 0.5 in, For Use With Mfr. No. 10165445, Mfr. No. 10165446, Includes Cell Assembly, Cotton Filter, Filter Cap, Re-closable Bag, Sensor Spacer, Teflon Filter, Tweezers, Overall Height 0.5 in, Overall Length 6 in, Overall Width 4 in, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- NMC Danger Open Hole Sign, D459RB (D459RB)
- HY-KO Number House 9 3-1/4In Refl (PS-20/9)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178357)
- MSA SAFETY Oxygen Sensor Kit, Ultima, Toxgard II (813723)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178558)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178356)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Phosphorescent (10178571)
- MPOWER POLI Pump 4-Gas Detector LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-4Gas)
- Msa Safety Multi-Gas Detectors