Shop All Reusable Respirators
Msa Safety
Full Face Respirator, L, Threaded, Silicone
Mfr # 493116
Zoro # G4336090
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Face Suspension Type 5 pt
- Cartridges Included No
- Typical Application Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search & Rescue, Welding
- Series Ultra Elite
- Head Harness Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msa Safety
- MFR # 493116
- Zoro # G4336090
- UPC # 641817009086
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Full Face Suspension Type | 5 pt |
Cartridges Included | No |
Typical Application | Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search & Rescue, Welding |
Series | Ultra Elite |
Head Harness Material | Rubber |
Item | Full Face Respirator |
Standards | NIOSH |
Includes | Nose Cup, Storage Bag |
Facepiece Material | Silicone |
Respirator Connection Type | Threaded |
Configured For | Cartridges |
Number of Suspension Points | 5 |
NIOSH Rating | Not Rated |
Color | Black |
Number of Cartridges Included | 0 |
Faceplate Features | Anti-Scratch Coating |
Description
Full Face Respirator, Ultra Elite Series, L, Cartridges Included No, Includes Nose Cup, Storage Bag, Facepiece Material Silicone, Respirator Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK Size 7-1/2 Women's Oxford Shoe Steel Work Shoe, Black (420092 7.5E)
- RINGERS GLOVES Impact Gloves, 2XL, Synthetic Leather, PR (169-12)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 2XL (64730)
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (480263)
- MSA SAFETY MSA Ultra Elite(TM) SCBA Respirator, M (10084824)
- MSA SAFETY MSA Advantage™ 200 Half Mask, S (815696)
- MSA SAFETY Half Mask Respirator Kit, M, Black (10X302-4LN01)
- MSA SAFETY Half Mask Respirator Kit, L, Black (10X303-4LN08)
- MSA SAFETY Advantage(TM) 3000 Respirator, L (10028997)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, S/M (Pro Pack S/M)
- Msa Safety Masks & Respiratory Protection