Shop All Hard Hats
Msa Safety
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White/Red
Mfr # 10082234
Zoro # G4073749
product price: $38.55
/ea
Sold in multiples of 20 for $771.00
$771.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Series V-Gard Freedom Series
- Head Protection Suspension Type Ratchet (4-Point)
- Suspension Adjustment Type Ratchet (4-Point)
- Hard Hat ANSI Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10082234
- Zoro # G4073749
- Country of Origin United States
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Series | V-Gard Freedom Series |
Head Protection Suspension Type | Ratchet (4-Point) |
Suspension Adjustment Type | Ratchet (4-Point) |
Color | White/Red |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2009, CSA Z94.1-2005 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 1, Class E |
Hard Hat Suspension | 4 pt. Ratchet |
Hard Hat Style | Full Brim |
Description
Hat, V-gard, Fas-trac, White W/red Maple, Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Tornado Shelter 3-View Sign (GLV52)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COPP-B-LPM)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black/Red (10082235)
- MSA SAFETY Full Brim Hard Hat, V-Gard, Slotted, Type 1, Class E, Staz-On Suspension, Pinlock (4-Point), White (454733)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10050611)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194787)
- MSA SAFETY Msa 454-454626 Orange Skullgard Cap With S (454-454626)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (454735)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-703SFV-UV)
- Msa Safety Hard Hats