Shop All Hard Hats
Msa Safety
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White
Mfr # 815009
Zoro # G4072875
original price:
$59.99
6% off
new price: $56.39
/ea
Sold in multiples of 20 for $1,127.80
$1,127.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2" to 8"
- Series V-Gard
- Suspension Adjustment Type 4 pt. Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 815009
- Zoro # G4072875
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | Polyethylene |
Series | V-Gard |
Suspension Adjustment Type | 4 pt. Ratchet |
Color | White |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1-2014, CSA Z94.1-2005 |
Hard Hat ANSI Class | E |
Includes | Lamp Bracket, Cord Holder |
ANSI Classification | Type 1, Class E |
Description
Hat, V-gard, Lb/ch, Fas-trac, White, Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMAX Heatmax TT240 Hot Hands Toe Warmers - Pack of 40 (TT240)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- MUCK BOOT CO Women's Apex Mid Zip (AXWZ000 M 080)
- DANNER Size 9 Men's 8 in Work Boot Alloy Work Boot, Black (17311-9D)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Dark Blue (802975)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black/Red (10082235)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White (486960)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071157)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Green (10215831)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, 1-Touch Suspension, White, 10057441 (10057441)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black (N10110000)
- Msa Safety Head Protection