Shop All Hard Hats
Msa Safety
Full Brim Hard Hat, Ratchet (4-Point), Green
Mfr # 475411
Zoro # G4073520
product price: $138.99
/ea
Sold in multiples of 20 for $2,779.80
Free Shipping & Returns
$2,779.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Fits Hat Size 6-1/2" to 8"
- Series Skullgard
- Head Protection Suspension Type Ratchet (4-Point)
- Suspension Adjustment Type Ratchet (4-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 475411
- Zoro # G4073520
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Series | Skullgard |
Head Protection Suspension Type | Ratchet (4-Point) |
Suspension Adjustment Type | Ratchet (4-Point) |
Color | Green |
Standards | ANSI Z89.1-2014 |
Hard Hat Style | Full Brim |
Hard Hat Suspension | 4 pt. Ratchet |
Description
Hat, Skullgard, Fas-trac, Green, Head Protection Suspension Type Ratchet (4-Point)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Barricade, Type I, HIP Sheet (105G-T12HIPB6)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-118)
- RUBBER-CAL "Herringbone" Outdoor Scraper Door Mat, 18 by 30-Inch (10-100-514)
- VIKING High Visibility Vest, Class 3, S, Green (U6155G-S)
- MSA SAFETY MSA Skullgard Protective Hat With Staz-On Suspension, Standard, White (454665)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, White (463942)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (454734)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (10156374)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (10074067)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (475370)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (280-EV6151-10)
- Msa Safety Hard Hats