Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10197363
Zoro # G9644286
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Green
- Harness Size XS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10197363
- Zoro # G9644286
- UPC # 641817163092
- Country of Origin Mexico
- Category Harnesses
Dimensions
Harness Size | XS |
Color and Size | Green - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- FIRST AID ONLY Wall Mount Bodily Fluid Spill Kit (214-U/FAO)
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- BOLD STEP Stair Tread Cover, Black, 48in W, Aluminum (407NT20048102)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- MSA SAFETY Full Body Harness, XL, Nylon (10197160)
- MSA SAFETY Full Body Harness, XS, Nylon (10197435)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10207733)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197438)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197217)
- Msa Safety Harnesses