Shop All Harnesses
Msa Safety
Full Body Harness, XS, Nylon
Mfr # 10195121
Zoro # G9644819
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Confined Space
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Gray
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msa Safety
- MFR # 10195121
- Zoro # G9644819
- UPC # 641817168394
- Country of Origin Mexico
- Category Harnesses
Dimensions
Color and Size | Gray - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Stainless Steel, Harness Sizing XS, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Black, Gloss (M5C-1500-595-BK-WT)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- PORTWEST Augusta Sleeved Hi-Vis Vest, XXL (US383)
- KLEENGUARD G10, Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (54423)
- MSA SAFETY Full Body Harness, M, Nylon (10194656)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197438)
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- MSA SAFETY Full Body Harness, M, Nylon (10194961)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10195044)
- MSA SAFETY Full Body Harness, M, Nylon (10195134)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- Msa Safety Harnesses